Welding electrode universal blue
Welding electrode universal blue
WELDELTRD-UNI/BLUE-4,0X350
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for connecting steel to galvanised/plain steel
- Good gap closure
- Easy slag removal
- Even weld texture
- Good re-ignition
The electrode can be welded with direct current -pole (+pole) and alternating current.
Approvals, suitability tests: DB
Datasheets(X)
Connection welds in steel, automotive, container, boiler and shipbuilding on non-alloyed steels, such as St. 33 – St. 52, boiler plate H I– H III, 17Mn4, GS 38 – GS 52. Also suitable for base materials P235 / S235 - P355 / S355, shipbuilding steels A - D, A32 - 32, A36 - D36 among others.
Wire diameter (Ø) | 4 mm |
Length | 350 mm |
Min./max. current | 110-200 A |
Weight | 5.2 kg |
Standards | ISO 2560-A |
Type description | E 38 0 RC 11 |
American Welding Society (AWS) | A5.1: E 6013 |
Coating of welding electrode | Rutile cellulose |
Colour | Blue |
Min. tensile strength | 510 N/mm² |
Min. notched bar impact work | 47 J |
Min. current | 110 A |
Max. current | 200 A |
Max. processing temperature | 350 °C |
Min. longitudinal elongation | 22 % |