Rivet nut with countersunk head and knurled shank
Countersunk head A2 sst knurled shank open
NUT-RIV-CS-(1,5-4,0)-A2-12,5-M4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Increased anti-rotation lock due to knurled shank
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter (D) | M4 |
Length (l1) | 12.5 mm |
Head diameter (d1) | 8.5 mm |
Outer diameter (d2) | 5.9 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-4.0 mm |
Drill hole diameter | 6 mm |
Shank detail | With knurled shank |
Tensile fracture load | 10130 N |
Shear-fracture load | 3720 N |
Max. tightening torque | 9 Nm |
Head type | Countersunk head |