Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rigid electrical conduit WPKu-EM-F With moulded sleeve on one side

Rigid metric electrical conduit WPKu-EM-F
CND-ARMOURED-(WPKU-EM-F)-RIGID-EN32-3M

Art.-no. 0975245032
EAN 4046777151268
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
VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For surface-mounting installation – medium pressure and impact resistance requirements

Outer diameter

32 mm

Internal diameter

28.6 mm

Classification code for electrical conduit

3321

Load force at 5 cm

750 N

Impact resistance at 100 mm

2 kg

Min./max. temperature conditions

-5 to 60 °C

Length of rod

3 m

Design

With formed-on sleeve on one side

Colour

Grey

Material

Polyvinyl chloride - PVC hard

Flame-retardant

Yes

Halogen-free

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clip, metric

CLIP-CLAMP-M-PLA-EN32

ELMO
75° Easy-Entry insertion for simple mounting
x 50 pcs
Connecting sleeve for electrical conduits W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0

SLEV-F.CND-EN32

x 50 pcs
90° insertion bend for electrical conduit W-IS-EL-F and WPKu-EM-F

ELBW-F.CND-90DGR-EN32

x 50 pcs
Plastic end grommet For rigid electrical conduits

ENDGRMT-F.CND-GREY-EN32

x 50 pcs