Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rigid electrical conduit WPKu-EM-F With moulded sleeve on one side

Rigid metric electrical conduit WPKu-EM-F
CND-ARMOURED-(WPKU-EM-F)-RIGID-EN32-3M

Art.-no. 0975245032
EAN 4046777151268

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For surface-mounting installation – medium pressure and impact resistance requirements

Outer diameter

32 mm

Internal diameter

28.6 mm

Classification code for electrical conduit

3321

Load force at 5 cm

750 N

Impact resistance at 100 mm

2 kg

Min./max. temperature conditions

-5 to 60 °C

Length of rod

3 m

Design

With formed-on sleeve on one side

Colour

Grey

Material

Polyvinyl chloride - PVC hard

Flame-retardant

Yes

Halogen-free

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clip, metric

CLIP-CLAMP-M-PLA-EN32

ELMO
75° Easy-Entry insertion for simple mounting
x 50 pcs
Connecting sleeve for electrical conduits W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0

SLEV-F.CND-EN32

x 50 pcs
90° insertion bend for electrical conduit W-IS-EL-F and WPKu-EM-F

AY-PLUGINBOW-CND-90D-EN32

x 50 pcs
Plastic end grommet For rigid electrical conduits

ENDGRMT-F.CND-GREY-EN32

x 50 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information