Rigid electrical installation pipe WPKu-EM-F

Rigid metric electrical installation pipe WPKu-EM-F
CND-ARMOURED-(WPKU-EM-F)-RIGID-EN20-2M

Art.-no. 0975246020

Prices for customers after login

Rigid electrical installation pipe WPKu-EM-F

Art.-no. 0975246020

Prices for customers after login

Quantity

PU

x74 m

In : currently meter available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

With formed-on sleeve on one side
Proof of Performance

VDE 0605 and DIN EN 61386-21

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Application area

For surface-mounting installation – medium pressure and impact resistance requirements

Outer diameter

20 mm

Internal diameter

17.1 mm

Classification code for electrical conduit

3321

Load force at 5 cm

750 N

Impact resistance at 100 mm

2 kg

Min./max. temperature conditions

-5 to 60 °C

Length of rod

2 m

Version

With formed-on sleeve on one side

Colour

Grey

Material

Polyvinyl chloride - PVC hard

Flame-retardant

Yes

Halogen-free

No