Rigid electrical conduit WPKu-EM-F With moulded sleeve on one side
Rigid metric electrical conduit WPKu-EM-F
CND-ARMOURED-(WPKU-EM-F)-RIGID-EN16-3M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
VDE 0605 and DIN EN 61386-21
Datasheets(X)
For surface-mounting installation – medium pressure and impact resistance requirements
Outer diameter | 16 mm |
Internal diameter | 13.4 mm |
Classification code for electrical conduit | 3321 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -5 to 60 °C |
Length of rod | 3 m |
Design | With formed-on sleeve on one side |
Colour | Grey |
Material | Polyvinyl chloride - PVC hard |
Flame-retardant | Yes |
Halogen-free | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!