Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Ridge/hip nail

Ridge/lath nail
RIDG/ARRSNL-(A2K)-50X260MM

Art.-no. 0681013260
EAN 4011231560115
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For fixing ridge and hip battens to the ridge rafter
  • Ridge and hip nails are hammered in where the rafters form the ridge.

  • Quick adjustment by simply hammering in
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Length

260 mm

Width of U-profile

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information