Reusable painting suit With hood and drawstring
Reusable painting suit
PNTOVERAL-BLUE-XL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Silicone-free
- 100% polyester
- Antistatic and lint-free
- Breathable
- Elasticated sleeves, ankles and waist
- Two-way zip with cover
- Washable up to 40°C or dry clean
CAT I in accordance with PPE regulation
Datasheets(X)
Material | PES - Polyester |
Size | XL |
Colour | Blue |
Silicone-free | Yes |