Protective glove MultiFit Nitrile
Protective glove Multifit Nitrile
PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ11
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very resistant to wear
- High resistance to many greases and oils in small amounts
- Good grip in dry and slightly damp environments thanks to the microporous foamed nitrile coating on the palm
- High wearing comfort thanks to the seamless polyamide-elastane base fabric and the breathable nitrile foam coating
- Very good skin compatibility through Oeko-Tex® Standard 100
- Touchscreen-compatible
Our products with the seal Ökotex Standard 100 are environmentally compatible. The seal aims to reduce pollutants in products. Fabrics bearing this label have been tested for pollutants, meaning that the product does not pose a health risk.
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Datasheets(X)
- Assembly, workshop work and mechanic's tasks
- Packaging and warehouse work
- Repair and maintenance work
Size | 11 |
Gauge | 15 |
Material of liner | Polyamide/elastane |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!