Protective caps GPN 255 Silicone (SI), natural
Protective cap GPN 255
PROTCAP-GPN255/16-NATURAL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Temperature resistance:
Extremely heat resistant up to approx. 250°C.
Robust:
Highly tear-resistant material for increased load.
Versatile:
Flexible material bridges greater tolerances.
Additional information:
For protecting bolts and pipe ends.
Datasheets(X)
Internal diameter (d2) | 16 mm |
Interior height (h2) | 38.1 mm |
Other standard | GPN 255 |
Material | Silicone |
Colour | Natural |
Min./max. temperature resistance | -50 to 170 °C |
Max. short-term temperature resistance | 250 °C |