Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

NP profile half cylinder In 6-pin system

Profile half cylinder, NP
PRFLCYL-NP-H-6PIN-ML-(NI)-40X10MM

Art.-no. 0687670003
EAN 4053479214276

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult



The locking nose can be adjusted to 12 positions

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for garage doors, key switch for doors, lifts, furniture doors and much more.

Type of closure

Keyed different

Emergency and danger function (lockable on both sides)

No

External length x internal length (A / B)

40 x 10 mm

Length (C)

50 mm

Material

Brass

Surface

Nickel plated

Gloss level

Matt

Material of keys

Brass

Surface of the key

Nickel plated

Number of keys

3 PCS

Standards

EN 1303: 2005, DIN 18252

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blank key for bearing cylinder NP

AY-KEYBLANK-PRFLCYL-NP6-BEARCYL

For locksmiths to manufacture a desired key from a blank
x 1 pcs
NP skeleton key for keyed alike systems

AY-SKELETONKEY-PRFLCYL-NP6-BEARCYL-GS1

Prefabricated with a GS1 or GS2 lock
x 1 pcs
NP skeleton key for keyed alike systems

AY-SKELETONKEY-PRFLCYL-NP6-BEARCYL-GS2

Prefabricated with a GS1 or GS2 lock
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information