NP profile half cylinder In 6-pin system
Profile half cylinder, NP
PRFLCYL-NP-H-6PIN-GS1-(NI)-70X10MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be used for all common doors
Type of closure can be selected: varied or simultaneous locking
With special pins and paracentric key profile
This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult
The locking nose can be adjusted to 12 positions
Not suitable for use in fire protection closures
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for garage doors, key switch for doors, lifts, furniture doors and much more.
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | RW14894 |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 70 x 10 mm |
Length (C) | 80 mm |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303: 2005, DIN 18252 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!