Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

NP profile double cylinder In 6-pin system

Profile double cylinder, NP
PRFLCYL-NP-DC-6PIN-GS1-(NI)-DL-40X65MM

Art.-no. 0687671168
EAN 4058794508369
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
Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With emergency and danger function


Can be locked on both sides, even if the key is inserted on the inside



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of closure

Keyed alike

Closure

GS 1

Key number

RW14894

Emergency and danger function (lockable on both sides)

Yes

External length x internal length (A / B)

40 x 65 mm

Length (C)

105 mm

Material

Brass

Surface

Nickel plated

Gloss level

Matt

Material of keys

Brass

Surface of the key

Nickel plated

Number of keys

3 PCS

Standards

EN 1303: 2005, DIN 18252

Included in delivery

1 x profile cylinder incl. 3 nickel-plated brass keys and one profile cylinder screw M 5 x 80 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
NP skeleton key for keyed alike systems

AY-SKELETONKEY-PRFLCYL-NP6-BEARCYL-GS1

Prefabricated with a GS1 or GS2 lock