Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional aluminium telescopic ladder

Aluminium professional telescopic ladder
TELELDR-PROFI-ALU-4X3RUNGS

Art.-no. 0962931413
EAN 4045989279128
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
For flexible use as a single, standing and staircase ladder
  • Desired working height in terms of rung spacing can easily be adjusted using the robust locking lever

  • Robust, automatically locking safety section joints

  • Can be used as a standing ladder, even on stairs

  • Collapsible/folding to save space during transport and storage

  • High torsion resistance thanks to quadruple flanged and pressed connections between struts and rungs

  • Rungs and struts made of extruded aluminium for very good bending resistance

  • Secure footing thanks to non-slip 2-component ladder feet

  • Grooved rungs ensure climbing safety
Notice

With the tilt lock, art. 0962 931 411, the ladder meets the required width for single ladders and has therefore been tested and certified in accordance with DIN EN 131.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

4 x 3

Rail dimensions

69 mm x 29 mm

Rung distance

280 mm

Rung dimensions

25 x 25 mm

Stand area according to TRBS 2121-2

No

Load capacity

150 kg

Min./max. length as standard ladder

1.96-3.08 m

Width as standard ladder

0.5 m

Max. standing height as standard ladder

1.85 m

Max. working height as standard ladder

3.35 m

Max. reaching height as standard ladder

3.85 m

Max. dock height as leaning ladder (at 70° tilting)

2.9 m

Min./max. length as step ladder

0.98-1.5 m

Width (bottom/top) as step ladder

0.5/0.4 m

Max. standing height as step ladder

0.84 m

Max. working height as a step ladder

2.34 m

Max. reaching height as step ladder

2.84 m

Min./max. stride length as step ladder

0.72-1.07 m

Min./Max. height as step ladder

0.97-1.50 m

Min./max. support height as assembly trestle

0.28-0.84 m

Transport dimension

1.03 x 0.5 x 0.2 m

Weight

11 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stationary platform

STAPLTFORM-F.LDR

For retrofitting Würth aluminium runged ladders
x 1 pcs
Transport rollers For aluminium profile telescopic ladders

TRANROLL-F.TELELDR-1PAIRS

x 1 p
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

HOKINSTEP-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
Wall spacer For all leaning ladders for work on overhanging roofs

WLSPCE-F.LDR

x 1 pcs
Foot extension For professional aluminium telescopic ladders

FTEXT-(F.ALU-TSKOP)

x 1 pcs
Tool shelf

TLSHLF-(F.STANDLDR-ALU)

Universal for aluminium runged stepladders that are accessible on both sides
x 1 pcs
Tip protection

TLTLOK-F.TELELDR

For aluminium professional telescopic ladder art. no. 0962 931 41 ff. In combination with the unfolded tipper lock, this fulfils the required stand width for single-section ladders and is thus tested and certified according to EN 131.
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
Spare parts for this product:
Article sticker

LBL-(F.TELELDR-0962931413)-PVC

x 1 pcs
Inner ladder For professional aluminium telescopic ladders

SP-INNERLDR-(F.TELELDR-ALU-0962931413)

x 1 pcs
Outer ladder For professional aluminium telescopic ladders

SP-OUTERLDR-(F.TELELDR-ALU-0962931413)

x 1 pcs
Disk joint For professional aluminium telescopic ladders

SP-LAMELLAHINGE-(F.TELELDR-PROFI)

x 1 pcs
Locking lever with bolt For professional aluminium telescopic ladders

SP-GRIPHOLDER-W.BLT-(F.TELELDR-PROFI)

x 1 pcs
Cover cap with recess For professional aluminium telescopic ladders

SP-COVERCAP-W.RECES-(F.TELELDR-PROFI)

x 1 pcs
Cover cap without recess For professional aluminium telescopic ladders

SP-COVERCAP-WO.RECES-(F.TELELDR-PROFI)

x 1 pcs
Jointed handle For professional aluminium telescopic ladders

SP-JOINTHOLDER-(F.TELELDR-PROFI)

x 1 pcs
Replacement inner foot For professional aluminium telescopic ladders

SP-BASE-LDR-TELESCOPE-61X50X27MM

x 2 pcs
Replacement outer foot For professional aluminium telescopic ladders

SP-BASE-LDR-TELESCOPE-78X37X64MM

x 2 pcs