Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve - 1
Wire end ferrule with plastic sleeve - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wire end ferrule with plastic sleeve

DIN 46228 Part 4

  • Max. temperature resistance: 110 °C
  • Material: Electrolytic copper
  • Surface: Tin-plated
  • Halogen-free: Yes

See product details

Available in 41 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire cross section Colour Length Sleeve length Quantity PU
price/PU
0557300051
0.5 mm² White 12.0 mm 6 mm
0557300052
0.5 mm² White 14.0 mm 8 mm
0557300104
1.0 mm² Red 18.0 mm 12 mm
500 pcs
0557300105
10.0 mm² Red 22.0 mm 12 mm
0557300103
1.0 mm² Red 16.0 mm 10 mm
0557300106
10.0 mm² Red 28.0 mm 18 mm
0557300120
120 mm² Blue 50 mm 30 mm
25 pcs
0557300150
150 mm² Yellow 32 mm 32 mm
25 pcs
0557300151
1.5 mm² Black 14.0 mm 8 mm
0557300161
16.0 mm² Blue 24.0 mm 12 mm
0557300152
1.5 mm² Black 16.0 mm 10 mm
0557300251
2.5 mm² Blue 14.0 mm 8 mm
0557300162
16 mm² Blue 28.0 mm 18 mm
0557300252
2.5 mm² Blue 18.0 mm 12 mm
0557300253
2.5 mm² Blue 24.0 mm 18 mm
500 pcs
0557300255
25.0 mm² Yellow 36.0 mm 22 mm
50 pcs
0557300254
25.0 mm² Yellow 30.0 mm 16 mm
0557300351
35.0 mm² Red 30.0 mm 16 mm
0557300256
25 mm² Yellow 32 mm 18 mm
50 pcs
0557300352
35.0 mm² Red 39.0 mm 25 mm
50 pcs
0557300353
35 mm² Red 32 mm 18 mm
50 pcs
0557300403
4 mm² Grey 26.0 mm 18 mm
100 pcs
0557300402
4 mm² Grey 20.0 mm 12 mm
0557300502
50.0 mm² Blue 40.0 mm 25 mm
50 pcs
0557300501
50.0 mm² Blue 36.0 mm 20 mm
50 pcs
0557300601
6.0 mm² Yellow 20.0 mm 12 mm
0557300602
6.0 mm² Yellow 26.0 mm 18 mm
0557300701
70 mm² Yellow 37 mm 21 mm
25 pcs
0557300702
70 mm² Yellow 43 mm 27 mm
25 pcs
0557300752
0.75 mm² Grey 14.0 mm 8 mm
0557300751
0.75 mm² Grey 12.0 mm 6 mm
0557300753
0.75 mm² Grey 16.0 mm 10 mm
0557300754
0.75 mm² Grey 18.0 mm 12 mm
100 pcs
0557300756
0.75 mm² Grey 16.000 mm 10 mm
500 pcs
0557300951
95 mm² Red 44 mm 25 mm
25 pcs
0557300053
0.5 mm² White 16.0 mm 10 mm
0557300102
1.0 mm² Red 14.0 mm 8 mm
0557300101
1.0 mm² Red 12.0 mm 6 mm
0557300401
4 mm² Grey 17.0 mm 10 mm
0557300153
1.5 mm² Black 24.0 mm 18 mm
500 pcs
0557300154
1.5 mm² Black 18 mm 12 mm
500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

Safety data sheet

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login