Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The perforation-proof polyester roof protection film
Long-term outdoor exposure in the standard class
The all-round product among underlay membrane and roof protection films with a high-quality, airtight monolithic TPEE membrane as a functional layer.
The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm
Resistant to outdoor weathering for long periods and to high temperature in its standard form.
Lightweight, pale, vapour-permeable underlay membrane and roof protection film for pitched roofs
Exceptionally durable membrane for demanding applications and extreme weather conditions on low-gradient pitched roofs ≥ 5° or arched roofs
10 + 1 free!
Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
Reference book
Window mounting bracket
Window installation bracket With JB-DK height adjustment plate
JB-D window installation rail with screw-on plate
W-ABZ window installation rail
Mounting bracket
Mounting block set
Inflatable Amo bag air cushion