Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The perforation-proof polyester roof protection film
Long-term outdoor exposure in the standard class
The all-round product among underlay membrane and roof protection films with a high-quality, airtight monolithic TPEE membrane as a functional layer.
The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm
Lightweight, pale, vapour-permeable underlay membrane and roof protection film for pitched roofs
Resistant to outdoor weathering for long periods and to high temperature in its standard form.
Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.
Exceptionally durable membrane for demanding applications and extreme weather conditions on low-gradient pitched roofs ≥ 5° or arched roofs
For wind-proof and rain-proof bonding of non-breathable membranes and for sealing nails
VWM in-front-of-wall mounting system, EPS system
VWM in-front-of-wall mounting system
VWM mounting bracket
VWM mounting bracket, complete
JB-D window installation rail with screw-on plate
Mounting bracket
Window mounting bracket
Reference book