VARIFIX® bracket 36/36 — C2C
VARIFIX<SUP>® </SUP>bracket 36/36 — C2C - 1
VARIFIX<SUP>® </SUP>bracket 36/36 — C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket 36/36 — C2C

  • Base plate height: 120 mm
  • Base plate width: 40 mm
  • Base plate thickness: 8 mm
  • Profile height: 36 mm
  • Profile width: 36 mm
  • Profile thickness: 2.5 mm
  • Elongated hole length: 20 mm
  • Elongated hole width: 13 mm
  • Hole distance: 75 mm
  • Elongated hole length 2: 29.5 mm
  • Elongated hole width 2: 11.5 mm
  • Hole distance 2: 50 mm
  • Fire protection certified: Yes
  • Surface: Zinc plated
  • Material: Structural steel, 1.0037 previously S235 JR

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Effective length of bracket Permissible load for loading scenario 1 Permissible load for loading scenario 2 Permissible load for loading scenario 3 Quantity PU
price/PU
0862009023
608 mm 1.72 kN/m 1.03 kN 0.52 kN
1 pcs
0862009021
408 mm 3.87 kN/m 1.55 kN 0.77 kN
1 pcs
0862009022
508 mm 2.48 kN/m 1.24 kN 0.62 kN
1 pcs
0862009019
208 mm 15.48 kN/m 3.1 kN 1.55 kN
1 pcs
0862009020
308 mm 6.88 kN/m 2.06 kN 1.03 kN
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • Rail end plug included in scope of delivery

  • Units with clamping amplitude ≤ 26 N/mm2
Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.