Compressed air cleaning gun TOP Gun Plus
Compressed air cleaning gun TOP Gun Plus - 1
Compressed air cleaning gun TOP Gun Plus - 2
Compressed air cleaning gun TOP Gun Plus - 3
Compressed air cleaning gun TOP Gun Plus - 4
Compressed air cleaning gun TOP Gun Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air cleaning gun TOP Gun Plus

Professional cleaning gun with an additional extractor with vacuum cleaner connection for cleaning all vehicle surfaces.

  • Width x height x depth: 360 x 275 x 120 mm
  • Min./max. working pressure: 4-7 bar
  • Volumetric capacity: 1 l
  • Product weight (per item): 1200 g
  • Max. flow rate: 254 l/min

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width x height x depth Min./max. working pressure Volumetric capacity Product weight (per item) Quantity PU
price/PU
0891703160
360 x 275 x 120 mm 4-7 bar 1 l 1200 g
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Thorough cleaning with a combination of a cyclone effect and suction (extractor)


  • For a clean, dry surface

  • Extractor for deep cleaning of textiles

  • Dirt is sucked up right away


Gently cleans delicate surfaces


  • Removable brush keeps sufficient distance from the cleaning surface

  • Adjustable air pressure


Better mobility with the 360°-compressed air coupling


Easy overhead application



Versatile cover with additional thread


  • For covering cleaning gun container

  • Can also be used for many common cleaning agent bottles


Safe, reliable and hassle-free


  • Ball-bearing-mounted drive creates a cyclone effect

  • Low wear and maintenance
Notice

For best results, the cleaning gun requires a constant air pressure of between 5.5 and 6.3 bar.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.