Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spray contact adhesive BOND 90
Spray contact adhesive BOND 90 - 1
Spray contact adhesive BOND 90 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spray contact adhesive BOND 90

Spray adhesive for quick and reliable bond with high adhesive force and high temperature resistance
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
Versatile thanks to good material compatibility and high adhesive force


  • Suitable for adhering high-quality and thicker coatings and laminates

  • Adhesive does not show through – ideal for thin or reflective surface materials


Enables simple, quick working


  • Mobile system, can be used directly from the pressure tank

  • Tension-free bonds can be processed further directly after pressing

  • No cleaning of the system is required


No string formation


No contamination of a workpiece



Very long processing time



Low-odour



Ageing, water and heat-resistant for a permanent bond



Silicone and dichloromethane-free

Notice
  • Supplied without application gun, nozzle and without connection hose

  • Important: Only use original Würth accessories and spare parts.

  • The hardened adhesive joint must not come into contact with solvents or harsh industrial cleaners

  • Do not store above +50°C and do not expose to direct sunlight

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please also refer to the technical data sheet and the instructions for use!


Disposal: Do not disconnect hose from the container unless it is depressurised and emptied, and the container valve is closed. Then open the valve completely and use a non-sparking tool to open the pre-punched rated breaking point on the unpressurised tank and dispose of the tank in accordance with local regulations.