Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of A4 stainless steel
For the clean removal of the plaster layer when installing the Amo®-Max system
For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry