Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Tension bolt for manual/hydraulic punch
Individual, without draw bolt
Consisting of stamp and dies M16, M20, M25, M32, M40 and 30.5 and KL draw bolt dia. 9.5 and 19.0
Hole punchers dia. 28.3, 31.7 and 35.0 mm with three cutting tips for punching out holes for stainless steel sink units
Consisting of manual hydraulic punch, stamp and dies M16, M20, M25, M32, M40 and 30.5, tension bolt dia. 9.5 and 19.0 and distance bushing set
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammer drill bit
Useit® Superpad wood sanding disc
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Extra soft polishing sponge pad