Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles as well as sandwich elements to aluminium and steel substructures ≤ 5 mm
Case-hardened, zinc-plated blue passivated steel and sealing washer. For attaching steel profiles to steel substructures ≤ 5 mm
A2 stainless steel and steel tip and sealing washer for the Splinter-free connection of butt plate screw joints for steel and aluminum profiles
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening steel and aluminium profiles on wooden substructures
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium ≤ 2 mm
For attaching metal profiles to metal substructures made of steel or aluminium
A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles as well as sandwich elements in wood, steel and aluminum < 2 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel, pan head and AW drive. For fastening steel and aluminium profiles on steel substructures ≤ 3 mm and aluminium ≤ 4 mm