Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Sanding Fleece
For the removal of minor scratches, virtually seamless matting and burnishing and for matching "pre-sanded" sheet metal. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.
Sanding Fleece/Linen Combined
Burnishing roller made of folded sanding fleece for virtually shoulder-free line matting. With 6 mm wedge taper and size 19 hole for surface sanding machines and polishing machine with clamping mandrel.
With 6 mm wedge taper and size 19 hole for surface sanding machines.
Specially designed for processing stainless steel. For virtually shoulder-free matting and burnishing and for matching pre-sanded metal sheets. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.
Pleated, open, multi-layer abrasive fleece
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
HSS DIN 338 SMART STEP twist drill bit
Speed cutting disc For steel
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels