Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
13 articles with 112 variations found
For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
For throughhole thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1,300 N/mm². Generation 4.0 sets new standards with threads.
For through-hole and base thread 2xd1. Particularly suitable for hardened steel up to 63 HRC, special alloys (wolfram cobalt alloys) and titanium carbide hard materials.
For throughhole and base thread. Particularly suitable for tough and difficult-to-machine materials as well as hard machining ≤ 63 HRC. Generation 4.0 sets new standards with threads.
For throughhole and base thread. Particularly suitable for stainless chromium-nickel steels ≤1200 N/mm², aluminium Si ≤ 10%.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammer drill bit
Useit® Superpad wood sanding disc
Tool holder with ratchet Short design
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW