Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Welding electrode special white

For detailed information, other images and documents, please select individual articles from the following table.

Welding electrode special white

Best weldability in awkward positions and for root welding.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Basic-coated, chalk-based AC/DC special electrode, also suitable for welding on miniature welding transformers

  • In contrast to the welding properties of chalk-based electrodes that were previously claimed as characteristic, special white flows very smoothly with only slight splash losses.

  • Notch-free seam transitions for fillet welds

  • Even weld texture

  • Good slag coverage

  • Easy slag removal

  • Maximum operating temperature 450°C
Notice

The electrode can be welded with direct current +pole and alternating current.

Approvals, suitability tests: DB, TÜV