Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Dust-protected ratchet for a long service life even under difficult working conditions.
Ideal for tightening in tight spaces
For 1/2 inch reversible ratchet with turntable
Extendable up to max. 432 mm via locking sleeve with latch
Can be used for step wrenches and push-through squares
Swivel head rotatable by 180°
1/2 inch ratchet With turntable switching
1/4 inch ratchet With turntable switching
Ratchet for 10 mm bits
Metric ratchet combination wrench with POWERDRIV®
Reversible ratchet 1/2 inch With lever reverse
1/4 inch ratchet With lever reverse
1/4 inch bit ratchet
Reversible ratchet 3/8 inch With turntable switching