Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Flat suction pump for extracting water up to 2 mm deep
Robust, reliable submersible waste water pump with mounted float switch
Makes it easy to suck up water to a level of 2 mm. Even the smallest puddles can be extracted
Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved
Small and robust waste water pump, suitable for use in a broad range of applications
For submersible pump Classic art. no. 099370270
Additional float for Classic submersible pump