Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Würth Trennfix – paper jointing tape for connecting joints
High-quality aluminium ensures exceptional protection on edges and corners
Profile for quick and simple movement joint formation. Compensates for component movements reliably and without cracking.
Göppinger profile
Is water-activated and self-adhesive to create the perfect edge when dry walling
Universal application for edges from 50° to 180°
For creating precise, stable and straight edges
Grid wedge assortment 234 pieces
Plumber's sealing screw, A2 stainless steel
Underlays WÜTOP® Thermo ND Plus