High-strength spray adhesive Plus
High-strength spray adhesive Plus - 1
High-strength spray adhesive Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-strength spray adhesive Plus

Contact adhesive with high immediate adhesive strength and high heat resistance

  • Chemical basis: Synthetic natural rubber
  • Colour: Transparent
  • Density: 0.85 g/ml
  • Smell/fragrance: Characteristic
  • Min./max. processing temperature: 0 to 30 °C
  • Min./max. temperature resistance: -20 to 110 °C
  • Min. flashing point: -24 °C
  • Min./max. flash-off time: 5 min-15 min
  • Min./max. spraying distance: 15-25 cm
  • Contents: 400 ml
  • Weight of content: 288 g
  • Shelf life from production: 12 Month
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density Smell/fragrance Quantity PU
price/PU
0890100064
Synthetic natural rubber Transparent 0.85 g/ml Characteristic

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Very high heat resistance up to 110°C


Permanently strong hold in different applications



Quick-drying


Shorter process time, because material is rapidly available for further processing



2x adjustable spray head


  • Horizontal and vertical

  • Spraying jet width

  • Extremely flexible in a wide variety of working situations thanks to the optimum setting and application options


Transparent hardening


  • Paint-neutral adhesion

  • No penetration of paint
Notice
  • Not suitable for bonding soft PVC, PMMA, particle board cutting edges and polystyrene.

  • After use, turn the can on its head and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!