Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Premium next-generation flat chisel with tool holder suitable for SDS-plus.
Premium next generation spade chisel with tool holder suitable for SDS-plus.
Premium next-generation point chisel with tool holder suitable for SDS-plus.
Premium next generation tile chisel with an extra-short shank and an extra-wide working blade. Tool holder suitable for SDS-plus.
Premium next generation tile chisel with optimum angle and design that protects the base material. Tool holder suitable for SDS-plus.
Premium next-generation flat chisel with tool chuck suitable for SDS-max.
Premium next generation spade chisel with tool holder suitable for SDS-max.
Premium next-generation point chisel with tool chuck suitable for SDS-max.
Next generation premium pointed, flat and spade chisels with tool holder suitable for SDS-plus in an attractive multipack.
Extra soft polishing sponge pad
Conical countersink assortment 6 pieces. Green ring HSCO 90° DIN 335 C
Twist drill bit HSS DIN 338 type RN 130°
HSS SMART STEP stepped twist drill bit
Multi-purpose drill bit MFD-S Plus
HSS AlTiN SMART STEP stepped twist drill bit
Longlife & Speed Forstner bit
Twist drill bit HSS DIN 338 type RN 118°