Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of zinc-plated steel
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With hexagon head bolt and pressed washer made of zinc-plated steel
Approved for high loads in concrete (individual fixing point), autoclaved aerated concrete and masonry
GR 14 mm scaffold anchors for fastening free-standing scaffolding (must be used with eyelet screw GS 12)
The first 6-series plastic anchor with ETA for multiple attachment in concrete. With pre-assembled countersunk head screw made of zinc plated steel
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of A4 stainless steel
For attaching scaffolding in conjunction with suitable plastic anchors. Steel 4.8, zinc plated blue
Plastic frame anchor approved for high loads with special screw made of zinc plated steel with countersunk head and Symcon thread
Plastic multi-purpose Zebra Shark® anchor without collar
Plastic multi-purpose ZEBRA Shark® anchor with collar
Plastic multi-purpose anchor SHARK® Pro
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Plastic frame anchor W-UR 8
AMO®-Combi 7.5/11.5 window frame screw
AMO®-Y window frame screw dia. 7.5 mm
Plastic frame anchor W-UR 10 SymCon® with countersunk head screw, zinc-plated steel