Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
12 articles with 199 variations found
Two-screw clamp for higher load requirements in heating system construction, plumbing installations, plant construction, machine building and pipeline construction
Pipe clamp for mounting pipelines in any technical system with significant load requirements
Two-screw clamp
Two-part pipe clamp with silicone-based red rubber insert
Two screw clamps for improved adjustment to pipe dimensions
Two-screw clamp for higher load requirements in heating system construction, plumbing installations, pipeline construction, for hot water systems and steam pipes
Two screw clamps for better adaptation to the tolerances of the pipe dimensions
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units
PTFE thread-sealing tape
VARIFIX® bracket set
Pre-insulated inch copper pipe Double pipe certified in accordance with DIN EN 12735-1
Pre-insulated metric copper pipe
Rubber wrapping tape, black For FLEXEN® rubber foam refrigeration insulation/FLEXEN® rubber foam refrigeration insulation plus
Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1