Car rear windscreen wiper

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Car rear windscreen wiper

Extensive range of Aerotwin and designer plastic wiper blade technology

See product details

Available in 29 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Length in inches Quantity PU
price/PU
0848093230
230 mm 9 in
1 pcs
0848093251
250 mm 10 in
1 pcs
0848093252
250 mm 10 in
1 pcs
0848093280
280 mm 11 in
1 pcs
0848093281
280 mm 11 in
1 pcs
0848093282
280 mm 11 in
1 pcs
0848093284
280 mm 11 in
1 pcs
0848093300
300 mm 12 in
1 pcs
0848093301
300 mm 12 in
1 pcs
0848093303
300 mm 12 in
1 pcs
0848093304
300 mm 12 in
1 pcs
0848093305
300 mm 12 in
1 pcs
0848093306
300 mm 12 in
1 pcs
0848093307
300 mm 12 in
1 pcs
0848093308
300 mm 12 in
1 pcs
0848093309
300 mm 12 in
1 pcs
0848093310
300 mm 12 in
1 pcs
0848093330
330 mm 13 in
1 pcs
0848093333
330 mm 13 in
1 pcs
0848093334
330 mm 13 in
1 pcs
0848093350
350 mm 14 in
1 pcs
0848093351
350 mm 14 in
1 pcs
0848093353
350 mm 14 in
1 pcs
0848093355
350 mm 14 in
1 pcs
0848093357
350 mm 14 in
1 pcs
0848093380
380 mm 15 in
1 pcs
0848093400
400 mm 16 in
1 pcs
0848093404
400 mm 16 in
1 pcs
0848093405
400 mm 16 in
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Quick and easy changes


Thanks to pre-assembled adapter and straightforward connections



Long service life


Thanks to low-wear wiping edge



Excellent visibility, even in extreme weather conditions


Smooth-running coating



Type A


  • Uniform application pressure over every point of the wiping area, avoiding areas of heavier wear

  • Pre-assembled adapter in line with vehicle-specific fittings, for easy assembly


Type D


  • Design corresponds to the look of the original equipment

  • Straightforward and secure assembly on the vehicle thanks to wiper blade-integrated interface


Type K


  • Proven technology from front wiper blades

  • Straightforward and secure fitting thanks to pre-assembled adapters