The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multiple lock with 2 bolts and 2 power wedges
Combination lock: Combined insertion of the power wedges and bolts in the door frame.
Register now and access more than 125,000 products
Variants
Locking process: Power wedges pull the door leaf securely into the door frame; the bolts then follow.
Provides maximum protection against doors warping
Bolts, power wedges and bars are secured against being pulled back after just one revolution of the key.
Specified dimensions not binding. Subject to technical changes.
For rebated wooden doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!