Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
24 articles with 36 variations found
For use with electric strikes
Holds the latch and bar
With cup and infinitely variable adjustment
Easy installation thanks to less time spent on milling
Combination locking point for 4 mm and 12 mm rebate space
Secures the inactive leaf
The VdS-certified bar switching contact is used to monitor the locking of doors
For Eneo C/CC electromechanical multiple locks with 2 bolts/2 power wedges (wooden doors)
The holding bracket prevents the cable transition from being trapped
For electromechanical multiple locks ENEO A and C/CC
Connects the cable transition on the door to a lock motor and access system
For self-locking multi-locks, with 4-mm or 12-mm rebate space
For multi-point locks with two or four bolts
Your finger is the key
Holds the bar securely in the threshold
Less time spent on milling for easy installation
Plug-in, 180° opening angle
For plug-in cable transition
The radio hand transmitters allow up to two Eneo CC locks to be opened with one button press
The sleeve supplied serves as distance compensation for 12 mm rebate space
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
AL 90 renovation plate
Roller full extension
Rubber wheel with rotating holder