Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
With internal drive (from M8)
The Systemfix 41 is available in M6 (not pre-assembled), M8, M10 and M12 sizes
For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails
Always the correct length in any installation situation
Self-locking wire cable holder for quick installation without tools
Also suitable for mounting rails with toothing
VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units
VARIFIX® bracket set
Pre-insulated inch copper pipe Double pipe certified in accordance with DIN EN 12735-1
Pre-insulated metric copper pipe
Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1
FLEXEN® cold rubber Plus S2 continuous coil pipe insulation
VARIFIX® c-assembly rail 41/41