Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Easy to install using a cordless screwdriver. Avoids hitting reinforcement due to very low embedment depth. For concrete, with pan head, zinc-plated steel
Easy mounting: Plug it in, drive it flush, and done! For the mounting of ceiling suspensions or C-profiles in dry walling. For concrete, zinc-plated steel
Quick and easy installation: Position, hammer, done! Ideal for secure mounting of ceiling suspensions, C-profiles and panels. For concrete, with nail head, zinc plated
Easy to install by hand. For suspensions in concrete, zinc plated steel, version with hook
Female thread anchor with metric thread for secure anchoring in hollow-core prestressed concrete ceilings. With technical approval. Steel, zinc-plated
Easy installation with cordless drill. Avoids hitting reinforcement due to very low insertion depth. For concrete, with female thread (M8/M10), for threaded rod suspensions, zinc plated steel
For screwing pipe clamps, clips etc., for concrete
Extremely easy to install: Position, hammer, done! Ideal for mounting attachments that need to be dismounted again. For concrete, with connecting thread M6, washer and nut, zinc-plated steel
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Amo® III 7.5 type 3 window frame screw Half round head
Stand-off installation system Amo®-Max spacer
Window frame screw AMO® III type 1
Amo® III 7.5 type window frame screw Cylinder head 7.5 mm
Spacing assembly screw AMO® III 11.5
Stand-off installation system AMO®-Max plastic sleeve
AMO®-Combi 7.5/11.5 window frame screw