Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Compact empty box for DIN 338 twist drill bits, compatible with the ORSY® system
Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
Test set consisting of 3x long sanding belt metal CERALINE for perfect pre-sanding (grain sizes 60, 80 and 120) and 1x long sanding belt metal Compact grain for perfect intermediate sanding (grain size 240)
Consisting of 2x diamond cutting disc BSL Metal and 1x diamond disc Cut & Grind BSL Metal
Consisting of 5x diamond cutting disc BSL Metal and 2x diamond disc Cut & Grind BSL Metal