Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Compact empty box for DIN 338 twist drill bits, compatible with the ORSY® system
Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Consisting of 5x diamond cutting disc BSL Metal and 2x diamond disc Cut & Grind BSL Metal
Consisting of 2x diamond cutting disc BSL Metal and 1x diamond disc Cut & Grind BSL Metal
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
Test set consisting of 3x long sanding belt metal CERALINE for perfect pre-sanding (grain sizes 60, 80 and 120) and 1x long sanding belt metal Compact grain for perfect intermediate sanding (grain size 240)