Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw
Universal screw anchor with panhead for quick and easy fastening in solid stone and gypsum plasterboard
Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel
Universal screw anchor with raised countersunk head for quick and easy secondary fastening in solid stone and gypsum plasterboard
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
Plastic anchor designed specifically for aerated concrete
401 pieces in system case 4.4.1. For secondary attachments in gypsum plasterboard/fibreboard panels and lightweight panels.
Plasterboard plug W-GS Type ZD made from die-cast zinc
Fixanchor W-FAZ/A4
Plastic multi-purpose Zebra Shark® anchor without collar
2C multi-purpose anchor SHARK® TWIST One anchor. Eight knots.
Plastic multi-purpose anchor SHARK® Pro
Nail anchor SHARK® Hammer TYPE SK
W-VI-A anchor rod zinc-plated steel
Drop-in anchor W-ED/S-BND