Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Paint finish assortment 113 pcs in system case 8.4.2
Paint finish assortment 113 pcs in system case 8.4.2 - 1
Paint finish assortment 113 pcs in system case 8.4.2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Paint finish assortment 113 pcs in system case 8.4.2

For professional processing of painted surfaces
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
Innovative, aluminium oxide-based polishes


  • Outstanding removal rate

  • Very quick to work on defective areas

  • High gloss

  • Universal use on all standard top coat paint systems


Latest polish generation


Working with state-of-the-art technology



Assortment


Ideally suited for mobile use



Content:


  • 2 professional vehicle polishes (P10 + P30)

  • 100 P2000 abrasive polishing discs (rip tape) used for removing trapped dust and fine surface defects

  • 1 sanding block set (sanding block, soft interface, abrasive polishing disc moistener)

  • 5 P2000 automotive finishing discs for matting surfaces

  • 2 orange sanding pads, ∅ 90 mm

  • 1 green sanding pad, ∅ 90 mm

  • 1 pneumatic polishing machine with speed control

  • 1 adhesive disc (rip tape), ∅ 75 mm
Notice

When using a dry polishing pad, apply a little more polish. Remove the polish residue with a microfibre cloth. Work in sections.

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.