For detailed information, other images and documents, please select individual articles from the following table.
Paint finish assortment 113 pcs in system case 8.4.2
For professional processing of painted surfaces
Register now and access more than 125,000 products
Variants
Innovative, aluminium oxide-based polishes
- Outstanding removal rate
- Very quick to work on defective areas
- High gloss
- Universal use on all standard top coat paint systems
Latest polish generation
Working with state-of-the-art technology
Assortment
Ideally suited for mobile use
Content:
- 2 professional vehicle polishes (P10 + P30)
- 100 P2000 abrasive polishing discs (rip tape) used for removing trapped dust and fine surface defects
- 1 sanding block set (sanding block, soft interface, abrasive polishing disc moistener)
- 5 P2000 automotive finishing discs for matting surfaces
- 2 orange sanding pads, ∅ 90 mm
- 1 green sanding pad, ∅ 90 mm
- 1 pneumatic polishing machine with speed control
- 1 adhesive disc (rip tape), ∅ 75 mm
When using a dry polishing pad, apply a little more polish. Remove the polish residue with a microfibre cloth. Work in sections.
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional removal of paint mist, paint transitions and defective areas in freshly painted or hardened top coats. Vehicle preparation. Surface finish.
Shake the polish well before use. Apply a few drops of the polish to the polishing pad and a small amount to the object to be treated. Apply the polishing pad to the object and spread manually across the surface to be polished. Then start the polishing machine and, applying gentle pressure at 1500-2000 rpm, treat the surface with even movements until the required result has been achieved.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!