Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Abrieb- und wasserfest
All colours are heat-resistant up to 400°C. The colour white is still visible up to 1000°C.
Removable cap – can be used as a mechanical pencil or as a deep-hole marker
Good alternative to a conventional carpenters' pencil
Also for coated surfaces (nano-coating)
For marking where access is restricted
Waterproof and abrasion-resistant
Patented pumping mechanism that sprays green chalk for easy marking