Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
JB-D window installation rail with screw-on plate
JB-D window installation rail with screw-on plate - 1
JB-D window installation rail with screw-on plate - 2
JB-D window installation rail with screw-on plate - 3

For detailed information, other images and documents, please select individual articles from the following table.

JB-D window installation rail with screw-on plate

Galvanised steel for adjustable window installation in insulated wall structures.

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Systematic, flexible, secure


The JB-D adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.

Proof of Performance

The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.

Notice
  • Please check the properties and conditions of all brackets and rails when using fasteners!

  • Load-bearing capacity must always be calculated using 2 brackets! Overview of the window mounting rail load-bearing capacity with compressive + tensile forces
Application area

The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.