Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
26 articles with 93 variations found
Seamless joints on doors up to 24-mm thick
Rapid final assembly without drilling through glass
With small ∅ 26 mm cup housing
Built-in finger protection, does not open wider than ∅ 7 mm
Accommodates door thicknesses of up to 36 mm
Hinge for stud structures, inset
Flap overlay up to 19 mm
With integrated damping. Specially for aluminium profile frame doors
All-round hinge for sophisticated and versatile door applications
Tiomos hinge in NIGHT colour
Hinge with automatic opening for handle-free fronts
The hinge system is concealed in the top and bottom of the cabinet
Seamless joints on doors up to 22 mm thick
For connecting two corner cabinet doors
Hinge for stud structures, overlay
Mini hinge suitable for small doors and doors with narrow frames
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Window handle ZD 403 with lock button
AL 420 lockable window handle
ZD 403 lockable window handle
A 505 window handle
A 505 lockable window handle
A 502 window handle
A 502 lockable window handle
Multi-point lock with two bolts and two power wedges