Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Shrink rate 2:1 without internal adhesive
For sealing the ends of wires, cables and pipes against moisture during storage and transport
Connection sets can be installed underground, in above-ground outdoor installations and in indoor installations
Body Sealing Plugs
Body sealing plugs assortment 200 pieces in system case 4.4.1
Body sealing plugs assortment 450 pieces in system case
Standard cable tie with plastic latch
LED flexible strip
Flex LED light strip With silicone sheath
Casting resin bag with casting resin type WÜ up to 10 kV DIN VDE 0278