Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Universal sanding sponge made from aluminium oxide for woodworking and metalworking.
Robust plastic sanding block with two sandpaper holders and an abrasive pad with soft plastic backing.
Sanding in hard-to-reach areas such as door handle knobs, bumpers and radiator grilles.
Universal abrasive pad made from aluminium oxide for woodworking and metalworking.
For cleaning, smoothing and matting surfaces
The moulded back of the block fits perfectly into the palm of the hand.
Ergonomically-shaped sanding blocks with extraction for planar sanding fit perfectly in your hand and ensure dust- and fatigue-free sanding of fillers.
Twist drill bit HSS DIN 338 type RN 130°
Useit® Superpad wood sanding disc
Plus Quadro-L Vario hammer drill bit
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Extra soft polishing sponge pad