Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Active cleaning foam for streak-free cleaning on glass and smooth surfaces
With anti-freeze for windscreen washer systems
For streak-free, thorough cleaning
The integrated Top Dos dispensing unit enables precise dispensing (25 ml per dispensing process)
Powerful liquid cleaner with anti-static effect for cleaning windows
Highly-concentrated windscreen cleaner 1:100
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Environmentally friendly glass and mirror cleaner for perfect visibility
Glass cleaner for windows, mirrors, and windscreens.
VKP® PLUS sealing tape
Sealing tape VKP® TRIO
VKP® MAX sealing tape
Sealing tape VKP® Trio SF
VKP Trio 600 sealing tape standard
Sealing tape VKP® BASIC
Heat-resistant crepe masking tape +110 °C
Compression band clamp