Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Ready-to-use filler for dry indoor construction, complies with EN 15824
Light filler for filling joints, cracks and holes in wall and ceiling surfaces
2-component epoxy-based casting and adhesive resin for positive casting of cracks and joints in cement screed and concrete
Polymer-modified and fibre-reinforced gypsum-based joint, filling and surface filler.
Ready-to-use light filler for dry and indoor use with perlite. Complies with EN 15824.
Plastic-containing stable cement repair filler for layer thicknesses from 2 mm to 20 mm for walls and floors CT-C25-F4
Heat-resistant crepe masking tape +110 °C
Flexible tape adhesive plus
Flexible tape adhesive
Universal window sealing tape Euraseal U-305
Euraseal U-100 universal window sealing tape
Exterior window sealing tape Euraseal O-100
EPDM sealing tape Outdoors
PURlogic® Flex 1-C gun foam